Learn More
Description
The M17 compound microscope series features infinity corrected plan optics, ideal for college laboratories, veterinary and medical applications. Supplied with trinocular head and HDMI camera, this research level microscope also incorporates 3 W LED illumination and wide field 20 mm eyepieces for a very crisp image. Included Moticam 4000X turns your microscope into an instant multimedia learning platform.
- 4K CAMERA SPECIFICATIONS:
- 3840 x 2160 resolution
- 1/2.8 in. sensor
- HDMI, USB, WiFi5 simultaneous output
- On board measurement, editing and calibration
- Micro SD card slot
- Motic Images Plus software for Computer
- OPTICAL SYSTEM:
- Widefield 10x /20 mm eyepieces
- Trinocular viewing head with 30° inclined eyepieces, with diopter and interpupillary adjustment 54 mm to 76 mm
- Infinity corrected 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) objectives. (Only the 100x R objective is oil immersion.) PLAN lenses. All are parfocalled, parcentered and color-coded
- Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives. Mounted in reverse position to facilitate ease in changing slides
- ILLUMINATION:
- 3W LED
- On/off rocker switch
- ELECTRICAL:
- 110 V to 220 V external switching power supply, unit shipped with American plug
- FOCUSING:
- Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated
- STAGE:
- Large 5-3/4 in. x 5-1/2 in. (142 mm x 140 mm) stage; built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls
- 1.25 N.A. Abbe condenser has rack and pinion focusing and iris diaphragm
- FRAME:
- Base dimensions: 10-1/4 in. x 6-3/4 in. (261 mm x 172 mm) Height: 22 in. (559 mm). Net wt. 30.9 lb. (14.0 kg)
Trinocular Microscope, Microscope with HD Camera, moticam microscope, microscope
Specifications
Specifications
| Eyepiece | 10X/20 mm |
| Head Style | Seidentopf Trinocular |
| Lighting Type | LED |
| Objective Types | Infinity Corrected Plan |
| Product Line | Swift Line |
| Product Type | Trinocular LED Microscope |
| Voltage | 110/220 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.