Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Trinocular with NIS Infinity Plan Objectives
SDP

Catalog No. 01000983 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-000-983 Trinocular, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-983 Supplier ACCU-SCOPE™ Supplier No. EXC500T
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

EXC-500-T is a versatile trinocular microscope featuring NIS Infinity Plan Objectives for crisp, detailed imaging.

  • Trinocular viewing head, inclined 30°, IPD 47 - 78 mm, rotatable 360°
  • Viewing split: 100% T / 0% B; 20% T / 80% B; and 0% T / 100% B
  • NIS Infinity Corrected PLAN 4x, 10x, 40xR and 100xR oil objectives
  • Reversed sextuple nosepiece
  • WF 10x/22mm focusing eyepieces with eyeguards
  • Coaxial coarse and fine focusing controls
  • Stand: Cast aluminum alloy
  • Hard coat mechanical stage, tension adjustable controls
  • N.A. 0.9 Abbe Condenser with iris diaphragm
  • Koehler illumination - 3 watt variable S-LED illuminator
  • Power Input: 100-240V 0.5A Dust cover, power cord, instruction manual, UL Approved

Specifications

Eyepiece WF 10X/22 mm
Head Style Trinocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model ACCU-SCOPE
Objective Types Infinity Corrected Plan
Product Type Trinocular LED Microscope
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.