Learn More
Description
- Trinocular viewing head, inclined 30°, rotatable 360°; fixed light path split 50:50.
- PL10x/22 mm focusable eyepieces with eye cushions; accepts 24 mm reticle.
- Plan Achromat 4x, 10x, 40xR, 100xR oil objectives.
- Double layer, rackless mechanical stage with ceramic insert, low position right hand controls.
- N.A. 1.25 Abbe Condenser with iris diaphragm; slot for phase contrast or darkfield sliders.
- Coaxial coarse and fine focus controls.
- 3 watt Variable LED with field iris 5v USB charging port for personal mobile device.
- Dust cover, power cord, immersion oil and instruction manual.
- Warranty: 5-year limited warranty for parts, labor and electronic components; 1-year warranty on LED bulb.
Specifications
Specifications
| Eyepiece | PL-WF 10X/22 mm |
| Head Style | Trinocular, 30° Inclined, 360° Rotating |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X, 1000X |
| Model | ACCU-SCOPE |
| Objective Types | Plan Achromatic |
| Product Type | Trinocular LED Microscope |
| Voltage | 110/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
