Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Trinocular with Plan Objectives
SDP

Catalog No. 01000974 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-000-974 Trinocular, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-974 Supplier ACCU-SCOPE™ Supplier No. EXC400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

EXC-400 Trinocular microscope can be customized with various contrast methods, making it the perfect choice for diverse microscopy applications.

  • Optical System: Infinity optical system, f = 180 mm, anti-mold
  • Trinocular viewing head, inclined 30°, rotatable 360°
  • Infinity plan achromat 4x, 10x, 40xR and 100xR oil objectives
  • WF10x/22 mm focusable eyepieces with eyeguards
  • Reversed quintuple ball bearing nosepiece with positive click stops
  • Coaxial focusing, variable 3w LED illumination with field iris, dust cover
  • Stand: Cast aluminum alloy
  • Rackless mechanical stage with low-position coaxial controls; 175 mm x 153 mm with X-Y movement range of 76 mm X 50 mm
  • N.A 1.2 swing-out achromatic condenser
  • 3 Watt variable LED illuminator with variable intensity control and field iris diaphragm; LED bulb is rated for over 20,000 hours of continued use; universal power supply 110-240V
  • Warranty: 5 Year limited warranty for parts, labor and electronic components 1 Year warranty on LED bulb

Specifications

Eyepiece WF 10X/22 mm
Head Style Trinocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model ACCU-SCOPE
Objective Types Infinity Plan Achromatic
Product Type Trinocular LED Microscope
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.