Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic Trinocular Stereo Microscope

Catalog No. 01550019 Shop All Motic Group Products
Catalog No. 01-550-019 Supplier Motic Supplier No. 1100202000031
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

SMZ172 series is a high-performance Greenough-style zoom stereomicroscope designed to deliver superior stereoscopic imaging for both professional and industrial use.

Microscope features:

  • Greenough Zoom Optical System
  • 45° Trinocular stereomicroscope head with integrated vertical LED light source
  • Widefield adjustable eyepieces 10X/F.N. 23
  • 6.7:1 Zoom Ratio, WD = 110 mm
  • Magnification Range: 0.75X - 5X
  • SMZ-172 Fixed arm transmitted illumination base (M, Standard)
  • 3W Intensity controlled LED incident and transmitted illumination
  • Power Supply 100V-240V (UL)

Key product features:

  • Optical Precision: The system features a 1:6.7 zoom ratio with continuously adjustable magnification ranging from 0.75X to 5.0X in its standard configuration.When equipped with optional accessories, the system can reach a maximum magnification of 200X.
  • Ergonomic Design: To support long-term laboratory or industrial work, the SMZ172 is built with a 45-degree observation angle and an eyepoint height of 370 mm, specifically designed to reduce physical strain on the user's neck and shoulders.
  • Versatile Illumination: The microscope includes both reflective and transmitted light sources.It offers multiple lighting modes, including integrated vertical, oblique, and incident illumination.Specialized options such as dual gooseneck illuminators for varied shadow effects and segmented LED ring lights for shadow-free circular lighting are also available.
  • Adaptability: A wide range of accessories, including auxiliary objectives (0.3X to 2.0X), various polarizers, and specialized gemological tools, allow the SMZ172 to be customized for diverse routine and specialized applications.
  • Safety: The unit is equipped with Electrostatic Discharge (ESD) protection, making it safe for use in sensitive electronic manufacturing environments.

Comprehensive Application Fields:

The SMZ172 series is highly adaptable, serving a broad spectrum of industries and scientific disciplines:

  • Electronics and Semiconductors: Used for external inspection and detailed failure analysis of components.
  • Automotive and Energy: Applied in fracture observation and dimensional measurement for automotive parts, as well as appearance observation and measurement for the lithium battery industry.
  • Precision Manufacturing: Ideal for micro-assembly and repair work, particularly in the horology (watchmaking) industry.
  • Gemology and Jewelry: Specifically suited for gemstone inspection, including the identification of inclusions, cracks, and treated characteristics (such as clarity enhancement) using specialized darkfield illuminators, gem clamps, and immersion cells.
  • Biological and Medical Sciences: Utilized in biology, medicine, veterinary medicine, parasitology, botany, entomology, and marine biology.
  • Forensics and Earth Sciences: Used for criminal investigation, forensic science, geology, and paleontology.
  • Material Science: Employs polarized light interference to observe the optical properties of both transparent and opaque thin-section specimens, such as minerals and heterogeneous materials.
  • It is characterized by its high resolution, true-to-life color reproduction, and an expansive field of view that provides a strong three-dimensional effect.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.