Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Trinocular with Turret Phase System
SDP

Catalog No. 01000980 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Trinocular, 30° Inclined, 360° Rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-000-980 Trinocular, 30° Inclined, 360° Rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-980 Supplier ACCU-SCOPE™ Supplier No. EXC400PH
Add to Cart
Add to Cart
Request a Quote

The EXC-400-PH features a turret phase condenser (10x, 20x, 40x, 100x annuli), plan phase objectives, and a centering telescope for optimal phase contrast imaging.

  • Trinocular viewing head, inclined 30°, rotatable 360°
  • WF10x/22 mm focusable eyepieces with eyeguards
  • Reversed quintuple ball bearing nosepiece with positive click stops
  • Stand: Cast aluminum alloy
  • New Rackless mechanical stage, with low position coaxial controls, right hand control Coaxial coarse and fine focusing controls
  • N.A. 1.2 Turret phase condenser - 10x, 20x, 40x, and 100x phase annuli and plan phase objectives, green filter and centering telescope
  • 3 Watt variable LED illuminator with variable intensity control and field iris diaphragm; LED bulb is rated for over 20,000 hours of continued use; universal power supply 110-240V
  • Warranty:5 Year limited warranty for parts, labor and electronic components 1 Year warranty on LED bulb

Specifications

Eyepiece WF 10X/22 mm
Head Style Trinocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 100X, 200X, 400X, 1000X
Model ACCU-SCOPE
Objective Types Plan Phase
Product Type Trinocular LED Microscope
Voltage 110/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.