Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ACCU-SCOPE™ Trinocular Zoom Stereo Microscope on E-LED Stand
SDP

Catalog No. 01000950 Shop All ACCU-SCOPE Products
Change view
Click to view available options
Head Style:
Binocular, 45° inclined, 360° rotating
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01-000-950 Binocular, 45° inclined, 360° rotating
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-000-950 Supplier ACCU-SCOPE™ Supplier No. 3076LEDE
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The 3076-LED-E features an LED stand with incident and transmitted illumination. The 3076 models have trinocular observation via the included camera port.

  • Trinocular viewing head w/ constant 50/50 light split
  • WF10x/22 mm eyepieces w/built in diopter adjustments and eyeguards
  • 0.67x to 4.5x zoom range (6.7x -45x with 10x eyepieces)
  • Dovetail focusing stand with coarse focus adjustment
  • Frosted glass, black and white stage plates
  • Variable LED incident and transmitted illuminators

Specifications

Voltage 110/240 V
Magnification Power 6.7X to 45X
Objective Types Zoom Stereo
Product Type Stereo Microscope
Head Style Binocular, 45° inclined, 360° rotating
Lighting Type LED
Eyepiece WF 10X/22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.