Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Triple A Atomic Latent Print Powders
SDP

Catalog No. 22039013 Shop All Mopec Products
Change view
Click to view available options
Color:
Brilliant Silver
Jet Black
Sky Gray
White
Quantity:
2 oz.
8 oz.
32 oz.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
22-039-013 Sky Gray 32 oz.
22-039-002 White 2 oz.
22-039-003 White 8 oz.
22-039-004 White 32 oz.
22-039-005 Jet Black 2 oz.
22-039-006 Jet Black 8 oz.
22-039-007 Jet Black -
22-039-008 Brilliant Silver 2 oz.
22-039-009 Brilliant Silver 8 oz.
22-039-010 Brilliant Silver 32 oz.
22-039-011 Sky Gray 2 oz.
22-039-012 Sky Gray 8 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 22-039-013 Supplier Mopec Supplier No. FS747
Add to Cart
Add to Cart

High-quality powders develop and enhance fingerprints on various surfaces.

  • Construction
    • Extra smooth, non-caking formula and application
    • Moisture-free
  • Capacity
    • Available in 2, 8 or 32 oz. jars
  • Performance
    • With a fine particle consistency and strong adhesion, they provide clear, high-contrast visualization for accurate forensic evidence collection at crime scenes and in laboratories
    • Develops latent prints on nearly any surface
    • Effective on both aged and fresh fingerprints
    • Produces smooth, even application for clear ridge detail
  • Available color options
    • All White
    • Jet Black
    • Brilliant Silver
    • Sky Gray

Specifications

Product Type Fingerprint Powder
Color Sky Gray
Quantity 32 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.