Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences GLACIER™ Large Ice Pan 9 Litre, 17.25" x 13.50" x 4.96"
SDP

Supplier:  Electron Microscopy Sciences 633111L

Encompass_Preferred

The ice pans are made of triple density expanded polystyrene creating a durable container that is virtually unbreakable. Thick pan walls do not sweat or leave puddles of condensation on the benchtop. It preserves ice up to 30% longer than conventional ice pans.

Extremely lightweight and with molded lip around the edge are easy to handle An inner edge enables the pans to stack on top of one another for easy storage and to minimize bench top space.

Resistant to mild chemicals as well as ice-alcohol slurry, dry ice, and liquid nitrogen. Not recommended for long-term exposure to harsh chemicals or corrosives.
Capacity: 9 L
Dimensions: 17.25" x 13.50" x 4.96"

Catalog No. 50-189-9110