Learn More
Description
- Labels remove cleanly, leaving no residue on surface.
- Operating temperature of -40°F to 150°F (-40°C to 65.5°C).
- Recommended for indoor use.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Adhesive Type | Permanent Acrylic |
| Coating | None |
| Color | Blue on White |
| Finish | Semi-gloss |
| Format | Die-cut |
| Material | Paper |
| Printable Sides | Single-side Printable |
| Product Type | Label |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.