Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B DURAC™ SP Scienceware™ Triple Scale Beer and Wine Hydrometers

Catalog No. 13201446 Shop All H-B Instrument Company Products
Change view
Click to view available options
Type:
Alcohol Hydrometer
Specific Gravity Range:
0.99 to 1.162
1.00 to 1.15
Length (Metric):
234 mm
285 mm
300 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Specific Gravity Range Length (Metric)
13-201-446 Alcohol Hydrometer 1.00 to 1.15 234 mm
13-201-445 Alcohol Hydrometer 0.99 to 1.162 300 mm
13-201-447 Alcohol Hydrometer 0.99 to 1.162 285 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 13-201-446 Supplier H-B DURAC™ Supplier No. B618006100

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DURAC Triple Scale Beer and Wine Hydrometers allows for optimal beer brewing and wine making. Includes three scales, Specific Gravity, Potential Alcohol by Volume (PAV), and Brix, that provide invaluable data points when crafting beer, wine, kombucha, mead, cider, and more in any setting.

  • Determine if starting mash or wort is acceptable quality to achieve desired results
  • Monitor fermentation process to see if variables should be altered
  • Determine when fermentation is complete
  • Calculate approximate alcohol content of the finished product; from 0 to 20% by volume
  • Manufactured in strict accordance with NIST as outlined in NBS Circular 555 Military STD-45662A and ISO 17025 where applicable.
  • Meets or exceeds the tolerances of accuracy and physical specifications set forth by the NIST Circular 55, American Society of testing Materials e100-10 or the American Petroleum Institute
  • Lead and mercury free

Available in 3 styles:

  • Shatterproof
    • All plastic, shatterproof design removes risk of contamination due to instrument breakage
    • Easy to read flat surface design
  • Polycarbonate
    • Optical quality polycarbonate provides glass-like clarity with shatterproof strength to eliminate the risk of contamination due to instrument breakage
    • Color coded bands indicate when fermentation is complete; easy to read font
  • Glass
    • Standard glass design provides inexpensive fermentation monitoring
    • Color coded bands indicate when fermentation is complete; easy to read font

 

Order Info

Recommend testing in a Hydrometer Jar (sold separately).

Warranty and Services

1 Year Warranty

Specifications

Quantity 1
Type Alcohol Hydrometer
Accuracy ±0.005 SpGr; 1° Brix
Increments 0.005 sp.gr.; 1° Brix; ABV: 1%
Certifications/Compliance NIST
Length (Metric) 234 mm
For Use With (Equipment) Hydrometer jar; Thermometer
Includes Conversion chart
Brix Range 0 to 35°
For Use With (Application) Beer brewing; Wine making
Specific Gravity Range 1.00 to 1.15
Temperature of Standardization 20°C
Show More Show Less

All scales are meant to be read with liquids at 68°F (20°C). A conversion chart is included to adjust for varying temperatures. For accurate results, the hydrometer should always be used in conjunction with a thermometer (sold separately).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.