Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MAPA™ TriLites 983 Tripolymer Grippy Finish Gloves, 11.5 in.

Catalog No. 19249535 Shop All MAPA Professional Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-249-535 X-Large
19-249-532 Small
19-249-533 Medium
19-249-534 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-249-535 Supplier MAPA™ Supplier No. 34983019
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tripolymer formula offers enhanced comfort and protection against chemical splashes. Non-slip grip provides secure handling with wet applications.

  • Ideal for handling dry or wet/slippery objects
  • Tripolymer blend of neoprene, nitrile and natural rubber provides
  • Comfort of latex with added strength, tear resistance and chemical splash protection
  • Powder free
  • Textured grip
  • Rolled cuff
  • Unlined, lint free
  • Ambidextrous
  • Thickness: 6 mil

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE Cat. III 0334, EN 420
Chlorinated Yes
Color Purple
Latex Free No
Material Nitrile, Neoprene, Latex
Powdered Powder Free
Size X-Large
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Laboratory, research facilities, janitorial/cleaning, small parts assembly, sorting applications
Glove Cuff Style Rolled
Grip Design Non-slip
Lining Unlined
Model 983959
Series TriLItes 983
Length (English) 11.5 in.
Length (Metric) 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.