Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Triton Products Pegboard Shelf, Steel, 6 in Depth, 12 in Width

Catalog No. 5000516665
Encompass

This Triton Products pegboard shelf is constructed from steel, designed for use with 1/8 in or 1/4 in pegboards featuring round holes. It provides a sturdy storage solution for various items, featuring a durable powder coating.

  • Constructed from steel for durability
  • Designed for use with 1/8 in or 1/4 in pegboard with round holes
  • Overall depth: 6 in
  • Overall width: 12 in
  • Overall height: 3 in
  • Load capacity: 12

Catalog No. 50-005-16665 Supplier MSC Supplier No. 05119888
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Triton Products pegboard shelf is constructed from steel, designed for use with 1/8 in or 1/4 in pegboards featuring round holes. It provides a sturdy storage solution for various items, featuring a durable powder coating.

  • Constructed from steel for durability
  • Designed for use with 1/8 in or 1/4 in pegboard with round holes
  • Overall depth: 6 in
  • Overall width: 12 in
  • Overall height: 3 in
  • Load capacity: 12

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.