Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Triton Products Spring Clip Pegboard Hook, Stainless Steel, 2.75 in Projection, 1/4-1/2 Hold Range

Catalog No. 5000534412
Encompass

This spring clip pegboard hook provides a robust solution for organizing tools and items on pegboards. Constructed from stainless steel, it features a 2.75 in projection and a secure locking system, ensuring reliable storage for heavy-duty applications.

  • Stainless steel construction
  • 2.75 in projection
  • Standard spring clip design
  • Suitable for heavy wire types
  • Pegboard mount type
  • Natural finish
  • Compatible with 0.375 in peg hole diameter
  • Silver color
  • Two mounting holes
  • Locking system for secure attachment
  • 1.5 in hole spacing
  • Includes mounting hardware
  • Hold range of 1/4-1/2 in
  • Sold in a pack of three

Catalog No. 50-005-34412 Supplier MSC Supplier No. 68143312
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This spring clip pegboard hook provides a robust solution for organizing tools and items on pegboards. Constructed from stainless steel, it features a 2.75 in projection and a secure locking system, ensuring reliable storage for heavy-duty applications.

  • Stainless steel construction
  • 2.75 in projection
  • Standard spring clip design
  • Suitable for heavy wire types
  • Pegboard mount type
  • Natural finish
  • Compatible with 0.375 in peg hole diameter
  • Silver color
  • Two mounting holes
  • Locking system for secure attachment
  • 1.5 in hole spacing
  • Includes mounting hardware
  • Hold range of 1/4-1/2 in
  • Sold in a pack of three

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.