Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Triton Products Tool Hook Kit, Steel, 6.1 in Projection, 50 lb Capacity, 3 Holders

Catalog No. 5000510747
Encompass

This modular tool hook kit is designed for organizing long-handled tools. Constructed from steel, it features a 6.1 inch projection and can support a maximum load of 50 lb, providing storage for three tools.

  • Designed for long-handled tools
  • Constructed from durable steel
  • Features an epoxy finish for protection
  • Provides 6.1 inch projection for tool clearance
  • Supports a maximum load capacity of 50 lb
  • Includes three tool holders
  • Finished in a silver color
  • Comes with all required hardware
  • Includes three large tool keepers
  • Includes a 33 inch top track

Catalog No. 50-005-10747 Supplier MSC Supplier No. 95174751
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This modular tool hook kit is designed for organizing long-handled tools. Constructed from steel, it features a 6.1 inch projection and can support a maximum load of 50 lb, providing storage for three tools.

  • Designed for long-handled tools
  • Constructed from durable steel
  • Features an epoxy finish for protection
  • Provides 6.1 inch projection for tool clearance
  • Supports a maximum load capacity of 50 lb
  • Includes three tool holders
  • Finished in a silver color
  • Comes with all required hardware
  • Includes three large tool keepers
  • Includes a 33 inch top track

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.