Learn More
Troemner™ Alloy 8 Metric Precision Weight Sets, Class 3 with NVLAP Certificate
Shop All Troemner ProductsDescription
Designed for your most demanding weighing applications. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1 to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- Weights sets 1mg-500g are provided in a high quality polcarbonate set case
- Weight sets where the largest weight is 1kg and above are supplied in a felt line oak case
- Each polycarbonate case is placed in its own individual compartment
Certifications
A traceable certificate may be purchased to meet all of your ISO™, GLP, GMP, FDA, or nuclear requirements.
Specifications
Specifications
| Product Type | Medium Metric Analytical Weight Set |
| Certifications/Compliance | NVLAP, ISO9001 |
| Classification | ASTM Class 3 |
| Material | Stainless Steel |
| Weight (Metric) | 10 mg to 50 g |
| Mass | 50 g, (2)20 g, 10 g, 5 g, (2)2 g, 1 g, 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg |
| Includes | Cylindrical weight: 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, sheet weight: 500mg, 2 x 200mg, 100mg, 50mg, 2 x 20mg, 10mg, Polycarbonate case |
| Quantity | 16/Set |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.