Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Cylinder Hand Trucks and Accessories

Catalog No. 02216369 Shop All Troemner Products
Change view
Click to view available options
Width (English):
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
02-216-369 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-216-369 Supplier Troemner™ Supplier No. 30531157
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement safety strap without message for the Models 711 and 716 Bench Clamps and Models 715 and 717 Wall Brackets.

The 1 in. (25mm) wide, 54 in. (1372mm) long nylon strap features a nickel-plated, non-slip spring catch and buckle for easy adjustment around cylinders from 4 to 14 in. (102 to 356mm) in diameter.

TRUSTED_SUSTAINABILITY

Specifications

Material Nylon
For Use With (Equipment) Cylinders from 4 to 14 in. (102 to 356 mm) in diameter
Length (Metric) 1372 mm
Length (English) 54 in.
Width (English) 1 in.
Width (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.