Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Horizontal Mounting Bars with Couplers

Catalog No. p-4708623 Shop All Troemner Products
Change view
Click to view available options
Size (Metric) Grip:
50.8 mm
101.6 mm
152.4 mm
203.2 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (Metric) Grip
02-216-266 152.4 mm
02-216-265 101.6 mm
02-216-264 50.8 mm
02-216-267 203.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 02-216-266 Supplier Troemner™ Supplier No. 30392268
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use with steel channel frames.

  • Threaded end for direct installation into channels
  • Comes with spring couple for use in steel 41mm (1.61 in.) channels
  • Locking nut included
TRUSTED_SUSTAINABILITY

Specifications

Type Mounting Bar
Material Aluminum
Includes Spring coupler
Size (Metric) Grip 152.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.