Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Inoculating Turntable
GSA_VA

Catalog No. p-4265626 Shop All Troemner Products
Change view
Click to view available options
Diameter (Metric) Inside:
11.4 cm
15 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
02-216-372 11.4 cm
02-216-373 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-216-372 Supplier Troemner™ Supplier No. 30400046
Add to Cart
Edge
Add to Cart

Hand-operated inoculating turntables

Hand-operated inoculating turntables

Talboys hand-operated inoculating turntables produce almost concentric circles of bacterial colonies that are evenly distributed across Petri dishes. Cast iron turntables are coated with gray baked acrylic enamel.

The large turntable accommodates 100mm or 150mm Petri dishes. It has a height of only 32mm (1.26 in.), ideal for steadying a forearm on the work surface while plating. The large turntable contains two circular sections. The top section has a raised gripper lip as well as a recessed center disk covered with a non-skid rubber lining.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Diameter (Metric) Inside 11.4 cm
Diameter (English) Inside 4.49 in.
Product Type Inoculating Turntable
For Use With (Equipment) 100 mm dia. Petri Dishes
Includes Tripod base and center disk covered with non-skid rubber lining
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.