Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Labjaws™ Column Clamp

Catalog No. p-4704587 Shop All Troemner Products
Change view
Click to view available options
Size:
Small
X-Large
Length (Metric):
282 mm
368 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (Metric)
02-216-300 Small 282 mm
02-216-303 X-Large 368 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-216-300 Supplier Troemner™ Supplier No. 30392314
Only null left
Add to Cart
Add to Cart

Ideal for holding large cylindrical glassware and similar objects

  • These sturdy, easily adjusted, multi-purpose clamps are ideal for holding large cylindrical glassware and similar objects
  • A large, flat thumbscrew/worm-drive permits maximum tightening or removing in minimum time
  • constructed of corrosion-resistant stainless steel.
  • ideal for chromatography columns
TRUSTED_SUSTAINABILITY

Specifications

Type Column Clamp
Material Stainless Steel (Corrosion-resistant)
For Use With (Application) Ideal for holding large cylindrical glassware and similar objects
Diameter (English) Arm: 0.43 in.
Diameter (Metric) Arm: 11 mm
Length (English) 11.1 in.
Length (English) Arm 8.31 in.
Length (Metric) 282 mm
Length (Metric) Arm 211 mm
Size Small
Size (Metric) Grip 65 to 89 mm
Size (English) Grip 2.56 to 3.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.