Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Labjaws™ Support Stand with Rectangular Base

Catalog No. 02216333 Shop All Troemner Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
02-216-333 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-216-333 Supplier Troemner™ Supplier No. 30392360
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Cast Iron Support Stand

  • Constructed with a black enamel finish for chemical resistance and durability
  • Features a built-in support rod holder with locking knob that accepts a 0.51 in. (13mm) dia. support rod
  • Support rods are not included
TRUSTED_SUSTAINABILITY

Specifications

Material Cast Iron
Length (English) 8 in.
Length (Metric) 203 mm
Width (English) 5 in.
Width (Metric) 127 mm
Includes Built-in support rod holder with locking knob that accepts a 0.51 in. (13 mm) dia. support rod (Support rods are not included)
Product Type Support Stand Base
Shape Rectangular
Color Black
Finish Enamel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.