Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Labjaws™ Support Stand with Rod

Catalog No. 02216344 Shop All Troemner Products
Change view
Click to view available options
Length (English) Rod:
23 in.
28 in.
36 in.
40 in.
48 in.
60 in.
Length (Metric) Rod:
58.42 cm
71.1 cm
91.4 cm
101.6 cm
121.9 cm
152.4 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Rod Length (Metric) Rod
02-216-344 60 in. 152.4 cm
02-216-339 23 in. 58.42 cm
02-216-343 48 in. 121.9 cm
02-216-342 40 in. 101.6 cm
02-216-340 28 in. 71.1 cm
02-216-341 36 in. 91.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-216-344 Supplier Troemner™ Supplier No. 30400035
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless Steel Support Stand

  • Made entirely of 303 stainless steel
  • Durable base can accommodate vessels up to 18 in. (45.7cm) in diameter within the U
  • Base area is 17.75 in. (45.1cm) across and 10.5 in. (26.7cm) deep overall
  • The stainless steel support rod is 5/8 in. (15.9mm) in diameter and is screwed into the support base
  • Two additional threaded holes in the base legs accommodate rods, enabling the stand to support two mixers

The U shape of the base should be turned from the mixing apparatus when the two outside rods are in use. This balances the weight, preventing the base from tipping.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel (303)
Length (English) Rod 60 in.
Length (Metric) Rod 152.4 cm
Diameter (English) Rod 0.63 in.
Diameter (Metric) Rod 1.6 cm
Includes Threaded stainless steel support rod
Product Type Talboys™ Labjaws Support Stand
Shape U-shape
For Use With (Equipment) For heavy duty mixers, 18 in. max vessel size
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.