Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Metric Economical Stainless Steel Calibration Weight Sets, Class 7

Catalog No. 02301105 Shop All Troemner Products
Change view
Click to view available options
Mass:
1 g to 1 kg
1 g to 2 kg
1 g to 500 g
1 mg to 500 mg
10 g to 50 g
10 mg to 100 g
Includes:
Cylindrical weight: 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case
Cylindrical weight: 1000g, 500g, 200g, 100g, 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic case
Cylindrical weight: 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, 303 Stainless Steel sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, Plastic case
Cylindrical weight: 2000g, 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case
Cylindrical weight: 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case
Cylindrical weight: 500g, 200g, 100g, 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic case
Cylindrical weight: 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, 303 Stainless Steel sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, Plastic case
Sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, 5mg, 2 x 2mg, 1mg, Plastic case
Quantity:
12/Set
13/Set
14/Set
16/Set
17/Set
Shape:
Cylindrical with Handling Knob
Sheet
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Includes Quantity Shape
02-301-105 1 mg to 500 mg Sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, 5mg, 2 x 2mg, 1mg, Plastic case 12/Set Sheet
02-301-103 1 g to 500 g Cylindrical weight: 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case 12/Set Cylindrical with Handling Knob
02-301-104 1 g to 1 kg Cylindrical weight: 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case 13/Set Cylindrical with Handling Knob
02-301-106 1 g to 2 kg Cylindrical weight: 2000g, 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case 14/Set Cylindrical with Handling Knob
02-301-101 1 g to 1 kg Cylindrical weight: 1000g, 500g, 200g, 100g, 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic case 13/Set Cylindrical with Handling Knob
02-301-100 1 g to 500 g Cylindrical weight: 500g, 200g, 100g, 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, Plastic case 12/Set Cylindrical with Handling Knob
02-301-102 10 mg to 100 g Cylindrical weight: 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, 303 Stainless Steel sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, Plastic case 17/Set Cylindrical with Handling Knob
02-301-107 10 g to 50 g Cylindrical weight: 50g, 20g, 2 x 10g, 5g, 2 x 2g, 1g, 303 Stainless Steel sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, Plastic case 16/Set Cylindrical with Handling Knob
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 02-301-105 Supplier Troemner™ Supplier No. 30390957
Add to Cart
Add to Cart

Economical, quality weights

  • Sets designed to achieve any total mass by combining smaller masses
  • Weights 1g to 100g are of one-piece construction and are adjusted during manufacture by removing material from the bottom of the weight
  • Weights 200g through 2kg have an adjusting cavity on the top that is sealed with a plug

Compliance

Adjusted to tolerances specified by ANSI/ASTM E617 Class 7

TRUSTED_SUSTAINABILITY

Specifications

Product Type Metric Economical Weight Set
Classification ASTM Class 7
Material Stainless Steel
Weight (Metric) 1 mg to 500 g
Density 7.85g/cm3 at 20°C
Mass 1 mg to 500 mg
Shape Sheet
Includes Sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, 5mg, 2 x 2mg, 1mg, Plastic case
Quantity 12/Set
Packaging Quantity Multiple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.