Learn More
Troemner™ Metric Economical Stainless Steel Calibration Weight Sets, Class 7
Shop All Troemner ProductsDescription
- Sets designed to achieve any total mass by combining smaller masses
- Weights 1g to 100g are of one-piece construction and are adjusted during manufacture by removing material from the bottom of the weight
- Weights 200g through 2kg have an adjusting cavity on the top that is sealed with a plug
Compliance
Adjusted to tolerances specified by ANSI/ASTM E617 Class 7
Specifications
Specifications
| Product Type | Metric Economical Weight Set |
| Classification | ASTM Class 7 |
| Material | Stainless Steel |
| Weight (Metric) | 1 g to 2 kg |
| Density | 7.85g/cm3 at 20°C |
| Mass | 1 g to 2 kg |
| Shape | Cylindrical with Handling Knob |
| Includes | Cylindrical weight: 2000g, 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Plastic case |
| Quantity | 14/Set |
| Packaging Quantity | Multiple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.