Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ NIST™ Class F Stainless-Steel Metric Weight Set, No Certificate

Catalog No. 0221531 Shop All Troemner Products
Change view
Click to view available options
Mass:
1 mg to 2 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
02-215-31 1 mg to 2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-215-31 Supplier Troemner™ Supplier No. 30390406
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Primarily used to test commercial weighing devices by state and local weights and measures officials, device installers and service technicians. Class F weights may be used to test most accuracy Class III scales, all scales of Class IIIL or IIII, and scales not marked with a class designation.

  • Supplied in a master carrying case with handles and metal latch
  • Weights 100g and below contained in small leatherette case within the master case
  • Weights 1 g and above are cylindrical with groove
  • Weights 500 mg and below flat with one end turned up for easy handling
  • No certificate
TRUSTED_SUSTAINABILITY

Specifications

Product Type Small Metric Test Weight Set
Classification NIST Class F 105-1
Material Stainless Steel
Weight (Metric) 1 mg to 2 kg
Mass 1 mg to 2 kg
Includes Stainless Steel cylindrical weight: 2000g, 1000g, 500g, 2 x 200g, 100g, 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, Stainless Steel sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, 5mg, 2 x 2mg, 1mg, Plastic case
Quantity 26/Set
Packaging Quantity Multiple
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.