Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Slotted Stainless-Steel Individual Weights
SCI_ED

Catalog No. S40387A Shop All Troemner Products
Change view
Click to view available options
Density:
7.85g/cm3 at 20°C
Material:
Stainless Steel
Mass:
50 g
100 g
200 g
Tolerance:
62 mg
100 mg
160 mg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Density Material Mass Tolerance
S40387A 7.85g/cm3 at 20°C Stainless Steel 50 g 62 mg
S40389A 7.85g/cm3 at 20°C Stainless Steel 200 g 160 mg
S40388A 7.85g/cm3 at 20°C Stainless Steel 100 g 100 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S40387A Supplier Troemner™ Supplier No. 30390754
Add to Cart
Add to Cart

Designed to stack on weight hanger.

  • Adjusted to tolerance specified by ANSI™/ASTM™ Class 7

Order Info

Weight hanger available separately (Cat. No. S97603A).

TRUSTED_SUSTAINABILITY

Specifications

Product Type Metric Slotted Weight
Classification ANSI/ASTM Class 7
Material Stainless Steel
Weight (Metric) 50 g
Density 7.85g/cm3 at 20°C
Mass 50 g
Tolerance 62 mg
Diameter (English) Outside 1.62 in.
Diameter (Metric) Outside 4.11 cm
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.