Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Slotted Stainless Steel Weight Sets
SCI_ED

Catalog No. S40381A Shop All Troemner Products
Change view
Click to view available options
Quantity:
12/Set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S40381A 12/Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40381A Supplier Troemner™ Supplier No. 30390731
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Weight rack with carrying handle to stack and hang slotted weights

Designed to stack on weight hanger.

  • Adjusted to tolerance specified by ANSI™/ASTM™ Class 7

  • Weights 500g through 10g are 7.85 g/cm3 at 20°C
  • Weights 5g through 1g are 2.7 g/cm3 at 20
  • Weights 500g through 10g are 303 Stainless Steel
  • Weights 5g through 1g are 3003-H14 Aluminum°C

Order Info

Weight hanger available separately (Cat. No. S97603A).

TRUSTED_SUSTAINABILITY

Specifications

Product Type Metric Slotted Weight Set
Classification ANSI/ASTM Class 7
Material Stainless Steel
Weight (Metric) 1.1 kg
Mass 500 g, (2) 200 g, 100 g, 50 g, (2)20 g, 10 g, 5 g, (2) 2 g, 1 g
Includes Weight rack with carrying handle and Statement of Accuracy
Quantity 12/Set
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.