Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel Class 7 Individual Weights
SCI_ED

Catalog No. S01371 Shop All Troemner Products
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
500 g
2000 g
Shape:
Cylindrical
Flat
Material:
Aluminum
Stainless Steel
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Shape Material
S01371 10 g Cylindrical Stainless Steel
S01370 1 g Cylindrical Stainless Steel
S01373 2 g Cylindrical Stainless Steel
S01372 100 g Cylindrical Stainless Steel
S40245A 1 mg Flat Aluminum
S40248A 10 mg Flat Aluminum
S40246A 2 mg Flat Aluminum
S40249A 20 mg Flat Aluminum
S40251A 100 mg Flat Aluminum
S40252A 200 mg Flat Stainless Steel
S40257A 5 mg Flat Aluminum
S40266A 50 g Cylindrical Stainless Steel
S40253A 500 mg Flat Stainless Steel
S40250A 50 mg Flat Aluminum
S01375 5 g Cylindrical Stainless Steel
S01374 20 g Cylindrical Stainless Steel
S63470A 2000 g Cylindrical Stainless Steel
S40269A 500 g Cylindrical Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. S01371 Supplier Troemner™ Supplier No. 80857695
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Economical and designed for educational use.

Adjusted to tolerance specified by ANSI/ASTM Class 7.

  • Fractional masses of 200mg and over are made of stainless steel
  • Fractional masses below 200mg are made of aluminum
TRUSTED_SUSTAINABILITY

Specifications

Product Type Individual Metric Economical Weight
Classification ASTM Class 7
Material Stainless Steel
Weight (Metric) 10 g
Density 7.85g/cm3 at 20°C
Mass 10 g
Shape Cylindrical
Quantity Each
Packaging Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.