Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel Class 7 Weight Sets
SCI_ED

Catalog No. S01366 Shop All Troemner Products
Change view
Click to view available options
Weight (Metric):
1.11 g
1.11 kg
2.11 kg
4.11 kg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S01366 1.11 kg
S01367 2.11 kg
S01368 1.11 g
S01369 4.11 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S01366 Supplier Troemner™ Supplier No. 80856088

Economical and designed for educational use.

Adjusted to tolerance specified by ANSI/ASTM Class 7.

  • Each set comes complete with a plastic storage container
  • Sets with fractional masses include forceps
  • Weights 2000g through 10g are 7.85 g/cm3 at 20°C
  • Weights 5g through 1g are 2.7 g/cm3 at 20°C
  • Weights 500 mg through 200 mg are 7.85 g/cm3 at 20°C
  • Weights 100 mg and below are 2.7 g/cm3 at 20°C
TRUSTED_SUSTAINABILITY

Specifications

Product Type Metric Economical Weight Set
Classification ASTM Class 7
Material Stainless Steel
Weight (Metric) 1.11 kg
Mass 500 g, (2) 200 g, 100 g, 50 g, (2)20 g, 10 g, 5 g, (2) 2 g, 1 g
Shape Weights 2000 g through 10 g are cylindrical with handling knob. Weights 5 g through 1 g are flat with one end turned up
Includes Plastic case
Quantity 12/Set
Packaging Quantity 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.