Learn More
Description
Adjusted to tolerance specified by ANSI/ASTM Class 7.
- Each set comes complete with a plastic storage container
- Sets with fractional masses include forceps
- Weights 2000g through 10g are 7.85 g/cm3 at 20°C
- Weights 5g through 1g are 2.7 g/cm3 at 20°C
- Weights 500 mg through 200 mg are 7.85 g/cm3 at 20°C
- Weights 100 mg and below are 2.7 g/cm3 at 20°C
Specifications
Specifications
| Product Type | Metric Economical Weight Set |
| Classification | ASTM Class 7 |
| Material | Aluminum |
| Weight (Metric) | 1.11 g |
| Mass | 500 mg, (2)200 mg, 100 mg, 50 mg, (2)20 mg, 10 mg, 5 mg, (2)2 mg, 1 mg |
| Shape | Weights 2000 g through 10 g are cylindrical with handling knob. Weights 5 g through 1 g are flat with one end turned up |
| Includes | Plastic case |
| Quantity | 12/Set |
| Packaging Quantity | 13 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
