Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 2

Catalog No. 02216509 Shop All Troemner Products
Change view
Click to view available options
Mass:
30 g
40 g
50 g
100 g
160 g
200 g
300 g
500 g
1 kg
2 kg
20 kg
25 kg
30 kg
Shape:
Cylindrical
Cylindrical with Groove
Cylindrical with Recessed Grip
Straight Cylinder
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Shape
02-216-509 30 g Straight Cylinder
02-215-44 50 g Straight Cylinder
02-215-46 100 g Straight Cylinder
02-215-52 200 g Straight Cylinder
02-215-58 500 g Straight Cylinder
02-215-60 1 kg Cylindrical with Groove
02-215-62 2 kg Cylindrical with Groove
02-216-504 25 kg Cylindrical with Recessed Grip
02-216-503 30 kg Cylindrical with Recessed Grip
02-216-505 20 kg Cylindrical with Recessed Grip
02-216-508 40 g Cylindrical
02-216-507 160 g Straight Cylinder
02-216-506 300 g Straight Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 02-216-509 Supplier Troemner™ Supplier No. 80861286
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precision-crafted of stainless steel, with a highly polished finish

All electronic balance weights are manufactured with adjusting cavities.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove

† The Statement of Accuracy does not provide Traceability and is not suitable for quality or regulatory requirements.

TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Electronic Balance Calibration Weight
Classification ASTM Class 2
Material Stainless Steel
Weight (Metric) 30 g
Density 7.95g/cm3 at 20°C
Mass 30 g
Shape Straight Cylinder
Includes Polypropylene case
Quantity Each
Packaging Quantity 1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.