Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 2 with Traceable Certificate

Catalog No. 02216548 Shop All Troemner Products
Change view
Click to view available options
Mass:
40 g
160 g
20 kg
25 kg
30 kg
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
02-216-548 40 g
02-216-544 20 kg
02-216-540 30 kg
02-216-542 25 kg
02-216-546 160 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-216-548 Supplier Troemner™ Supplier No. 80861284
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precision-crafted of stainless steel, with a highly polished finish

All electronic balance weights are manufactured with adjusting cavities.

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With Traceable Certificate
TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Electronic Balance Calibration Weight
Certifications/Compliance Traceable certificate, ISO9001
Classification ASTM Class 2
Material Stainless Steel
Weight (Metric) 40 g
Density 7.95g/cm3 at 20°C
Mass 40 g
Shape Cylindrical with Recessed Grip
Includes Polypropylene case
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.