Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 3 with NVLAP Certificate

Catalog No. 02216561 Shop All Troemner Products
Change view
Click to view available options
Mass:
40 g
50 g
150 g
400 g
25 kg
30 kg
Shape:
Cylindrical with Recessed Grip
Straight Cylinder
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass Shape
02-216-561 50 g Straight Cylinder
02-216-552 30 kg Cylindrical with Recessed Grip
02-216-555 400 g Straight Cylinder
02-216-557 25 kg Straight Cylinder
02-216-559 150 g Straight Cylinder
02-216-563 40 g Straight Cylinder
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-216-561 Supplier Troemner™ Supplier No. 80861438
Only null left
Add to Cart
Add to Cart

Precision-crafted of stainless steel, with a highly polished finish

All electronic balance weights are manufactured with adjusting cavities

  • Weights 5kg to 30kg are flat on top with a recessed grip handle for easy handling and stacking
  • Weights 1kg to 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
  • Weights below 1kg are straight cylinders
  • Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
  • With NVLAP Certificate
TRUSTED_SUSTAINABILITY

Specifications

Product Type Two-Piece Electronic Balance Calibration Weight
Certifications/Compliance NVLAP, ISO9001
Classification ASTM Class 3
Material Stainless Steel
Weight (Metric) 50 g
Density 7.95g/cm3 at 20°C
Mass 50 g
Shape Straight Cylinder
Includes Polypropylene case
Quantity Each
Packaging Quantity 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.