Learn More
Troemner™ Stainless Steel Electronic Balance Calibration Weights, Class 3 with Traceable Certificate
Shop All Troemner ProductsDescription
All electronic balance weights are manufactured with adjusting cavities
- 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Fractional weights 500 mg to 5 mg are made of stainless steel (30 mg weights are aluminum); fractional weights 3 mg and below are made of aluminum
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
- With Traceable Certificate
Specifications
Specifications
| Product Type | Two-Piece Electronic Balance Calibration Weight |
| Certifications/Compliance | Traceable certificate, ISO9001 |
| Classification | ASTM Class 3 |
| Material | Stainless Steel |
| Weight (Metric) | 160 g |
| Density | 7.95g/cm3 at 20°C |
| Mass | 160 g |
| Shape | Straight Cylinder |
| Includes | Polypropylene case |
| Quantity | Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.