Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Suspension Clamps

Catalog No. 02300219 Shop All Troemner Products
Change view
Click to view available options
Length (Metric):
137.16 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02-300-219 137.16 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-300-219 Supplier Troemner™ Supplier No. 30392243
Add to Cart
Add to Cart

Suspension clamp holds thermometers, potash bulbs or drying tubes 114mm (4.49 in) from support rod.

Machine tapered, nickel-plated brass hook won't bend, rust, or corrode. Built-in holder grips rods up to 19mm (0.75 in.) in diameter.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 19.05 mm
Length (Metric) 137.16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.