Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Basic Mini Auto-Stirrer Hot Plate Stirrer, 400°C, Aluminum
SCI_ED

Catalog No. S97276 Shop All Troemner Products
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S97276 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97276 Supplier Troemner™ Supplier No. 953207/EMD

missing translation for 'validMainframeMsg'

Stirring Range: 100 to 1200 rpm; Shape: Round; Size: 4.5 in. dia.; Plug Type: US-Style

  • Built in support rod holder
  • with micro-switch located under the top plate
  • Speed range 100 to 1200 rpm
  • 50/60Hz 120V; 20w, 0.5A
  • 5 year industry leading warranty

Order Info

120V 50/60Hz

Compliance

UL, cUL, CE marked

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum
Voltage 120 V
Includes 72 in. 3-Wire Cord and Plug, PTFE Coated Spin Bar
Shipping Weight (English) 4.5 lb.
Shipping Weight (Metric) 2 kg
Electrical Requirements 120 V 50/60 Hz
Length (English) 6.5 in.
Size 4.5 in. dia.
Height (Metric) 12.1 cm
Temperature (Metric) Ambient to 400°C
Height (English) 4.75 in.
Frequency 50/60 Hz
Width (Metric) 14.6 cm
Amperage 0.5 A
Length (Metric) 16.5 cm
Width (English) 5.75 in.
Wattage 20 w
Weight (English) 4.5 lb.
Weight (Metric) 2 kg
Type Stirring Hotplate
Shape Round
Plug Type US
Max. Container Size 1 L
Stirring Range 100 to 1200 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.