Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws Air Ejector

Catalog No. 02216338 Shop All Troemner Products
Change view
Click to view available options
Length (Metric):
14 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
02-216-338 14 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-216-338 Supplier Troemner™ Supplier No. 30392367
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Rapid air removal evacuates 1L (61 in.3) of air to 711mm (28 in.) of vacuum in 30 seconds

  • Works with compressed air sources to 60 psi
  • Nickel-plated construction
  • Length: 140mm (5.51 in.)

TRUSTED_SUSTAINABILITY

Specifications

Material Nickel Plated
Length (English) 5.51 in.
Length (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.