Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Chain Clamp

Catalog No. p-4394847 Shop All Troemner Products
Change view
Click to view available options
Material:
Nickel, Zinc, Chromed Brass
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
02-217-126 Stainless Steel
02-216-260 Nickel, Zinc, Chromed Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-217-126 Supplier Troemner™ Supplier No. 30392224
Add to Cart
Add to Cart

Holds large round or irregular shaped objects firmly, yet gently to lab-frames and rods

  • Quick and secure slip-on chain connection with large, easy-to-turn adjusting knob
  • Extension arm allows user to vary distance from the frame
  • Available as stainless steel clamp, constructed entirely of stainless steel with electro-polished finish or nickel-plated zinc clamp with strong, chromed-brass chain
TRUSTED_SUSTAINABILITY

Specifications

Type Chain Clamp
Material Stainless Steel
Includes Large adjustable knob and varying distance extension arm
For Use With (Application) Holds round or irregular shaped objects to lab-frames and rods
Length (English) 5 in.
Length (English) Arm 5 in.
Length (Metric) 12.7 cm
Length (Metric) Arm 12.7 cm
Size Large
Size (Metric) Grip 3.6 to 27.9 cm dia.
Size (English) Grip 1.4 to 11 in. dia.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.