Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Gas Cylinder Stands

Catalog No. 119297 Shop All Troemner Products
Change view
Click to view available options
For Use With (Equipment):
Cylinders 17.8 to 23.5 cm dia.
Cylinders 20.3 to 22.9 cm dia.
Material:
Cast Aluminum
Cast Iron
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Material
11-929-7 Cylinders 17.8 to 23.5 cm dia. Cast Iron
02-216-356 Cylinders 20.3 to 22.9 cm dia. Cast Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-929-7 Supplier Troemner™ Supplier No. 30400023
  • $927.00
    $719.65 / Each of 1

    Save $207.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Available in PVC coated, cast aluminum, or cast iron constructions

Model 701

  • PVC coated
  • Flat bottom support prevents cylinder shift
  • Lower support bar
  • With adjustable nylon strap of size 1W x 54 in.L (2.5 x 137.2cm)
  • Nickel-plated nonslip spring catch and buckle for quick adjustment keep cylinder secure against upper support bar
  • Fits cylinders of diameter 7 to 10 in. (17.8 to 25.4cm)
  • L x W x H: 17.25 x 17.25 x 10.75 in. (43.8 x 43.8 x 27.3cm)

Model 703

  • Cast aluminum stand with open hinges
  • Four thumb screws tightly grip cylinders from 8 to 9 in. (20.3 to 22.9cm)
  • Dia. x H: 18.25 x 6 in. (46.4 x 15.2cm)

Model 704

  • Cast aluminum stand with adjustable L brackets
  • Hinges open for installation without disturbance or lifting
  • Fits cylinders of diameter 6 to 9.25 in. (15.2 to 23.5cm)
  • Dia. x H: 18.5 x 7.5 in. (46.9 x 19.1cm)

Model 713

  • Portable, cast iron stand provides convenience and durability
  • Two interlocking halves can be installed without lifting the tank
  • Built-in wheels add increased mobility
  • Three thumb screws secure cylinders from 7 to 9.25 in. (17.8 to 23.5cm)
  • Dia. x H: 15.5 x 3 in. (39.4 x 7.6cm)
TRUSTED_SUSTAINABILITY

Specifications

Material Cast Iron
Height (Metric) 7.62 cm dia.
Height (English) 3 in.
Diameter (English) Outer 15.5 in.
Diameter (Metric) Outer 39.4 cm dia.
Holds Three thumbscrews secure cylinders from 7 to 9.25 in.
Includes Out lifting tank, built-in rubber wheels
Mounting Floor
Product Type Stand
For Use With (Equipment) Cylinders 17.8 to 23.5 cm dia.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.