Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Gas Cylinder Wall Bracket

Catalog No. 02216361 Shop All Troemner Products
Change view
Click to view available options
Includes:
49 in. safety chain, message strap
49 in. safety chain, strap
Buckle, spring catch, message strap
Buckle, spring catch, strap
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
02-216-361 Buckle, spring catch, strap
02-216-362 Buckle, spring catch, message strap
02-216-365 49 in. safety chain, strap
02-216-366 49 in. safety chain, message strap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-216-361 Supplier Troemner™ Supplier No. 30400024
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

With recessed screw holes on bracket sides that facilitate easy wall mounting

Model 715

  • Tough cast aluminum construction
  • Contour structure for firm fit of cylinder along support edge
  • With strap or message strap (Secure Cylinder) made of nylon size 1W x 54 in.L (2.5 x 137.2cm)
  • Nickel-plated non-slip spring catch and buckle for immediate adjustment
  • For cylinders of diameter 4 to 14 in. (10.2 x 35.6cm)
  • L x W x H: 1.875 x 8.125 x 4.625 in. (4.76 x 20.64 x 11.75cm)

Model 717

  • Similar to Model 715
  • Includes 49 in. (124.5cm) safety chain for extra security
TRUSTED_SUSTAINABILITY

Specifications

Material Cast Aluminum
Height (Metric) 11.73 cm
Height (English) 4.63 in.
Dimensions (L x W x H) 1.87 x 8.12 x 4.63 in. (4.74 x 20.62 x 11.73 cm)
Length (English) 1.87 in.
Length (Metric) 4.74 cm
Width (English) 8.12 in.
Width (Metric) 20.62 cm
Includes Buckle, spring catch, strap
Mounting Wall
Product Type Wall Bracket
For Use With (Equipment) Cylinders 10.2 to 35.6 cm dia.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.