Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Lab-Frame Fume Hood Kits

Catalog No. p-4394896 Shop All Troemner Products
Change view
Click to view available options
Dimensions:
4 ft. (1.22 m)
5 ft. (1.52 m)
6 ft. (1.83 m)
8 ft. (2.44 m)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions
02-216-315 4 ft. (1.22 m)
02-216-318 8 ft. (2.44 m)
02-216-316 5 ft. (1.52 m)
02-216-317 6 ft. (1.83 m)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-216-315 Supplier Troemner™ Supplier No. 30392329
Add to Cart
Add to Cart

Specifically designed to fit within laboratory fume hoods

  • Consists of stainless-steel rods, rod end connectors, and lab-frame feet and silicon coated aluminum frame connectors

Fume Hood Kit, 4 ft.

  • Frame: 36 x 38 in. (91.4 x 96.5cm)
  • Base: 12 in. (30.5cm) wide
Components
  • Eight 2 in. (51mm) rods
  • Two 12 in. (305mm) rods
  • Two 18 in. (457mm) rods
  • Four 36 in. (914mm) rods
  • Four 38 in. (965mm) rods
  • 30 frame connectors
  • Four rod end connectors
  • Four lab-frame feet
Fume Hood Kit, 5 ft.
  • Frame: 36 x 50 in. (91.4 x 127cm)
  • Base: 12 in. (30.5cm) wide
Components
  • Eight 2 in. (51mm) rods
  • Two 12 in. (305mm) rods
  • Two 18 in. (457mm) rods
  • Five 36 in. (914mm) rods
  • Four 50 in. (1270mm) rods
  • 34 frame connectors
  • Four rod end connectors
  • Four lab-frame feet
  • Fume Hood Kit, 6 ft.
    • Frame: 36 x 62 in. (91.4 x 157.5cm)
    • Base: 12 in. (30.5cm) wide
    Components
    • Eight 2 in. (51mm) rods
    • Two 12 in. (305mm) rods
    • Two 18 in. (457mm) rods
    • Six 36 in. (914mm) rods
    • Four 62 in. (1575mm) rods
    • 38 frame connectors
    • Four rod end connectors
    • Four lab-frame feet
    Fume Hood Kit, 8 ft.
    • Frame: 36 x 86 in. (91.4 x 218cm)
    • Base: 12 in. (30.5cm wide
    Components
    • Ten 2 in. (51mm) rods
    • Three 12 in. (305mm) rods
    • Two 18 in. (457mm) rods
    • Eight 36 in. (914mm) rods
    • Four 86 in. (2184mm) rods
    • 45 frame connectors
    • Four rod end connectors
    • Six lab-frame feet

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Laboratory Fume Hood
Dimensions 4 ft. (1.22 m)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.