Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Multi-Purpose Column Clamps

Catalog No. p-4677710 Shop All Troemner Products
Change view
Click to view available options
Size:
Medium
Large
Size (English) Grip:
4.49 in.
5.51 in.
Length (English):
12.4 in.
13.31 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Grip Length (English)
02-216-301 Medium 4.49 in. 12.4 in.
02-216-302 Large 5.51 in. 13.31 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-216-301 Supplier Troemner™ Supplier No. 30392315
Only null left
Add to Cart
Add to Cart

ideal for holding large cylindrical glassware and similar objects

  • Sturdy, easily adjusted, multi-purpose clamps are ideal for holding large cylindrical glassware and similar objects
  • A large, flat thumbscrew/worm-drive permits maximum tightening or removing in minimum time
  • Constructed of corrosion-resistant stainless steel
  • Ideal for chromatography columns
TRUSTED_SUSTAINABILITY

Specifications

Type Chain Clamp
Material Stainless Steel
Length (English) 12.4 in.
Length (English) Arm 8.31 in.
Length (Metric) 31.49 cm
Length (Metric) Arm 21.1 cm
Size Medium
Size (Metric) Grip 11.4 cm
Size (English) Grip 4.49 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.