Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Labjaws™ Open Ring Clamps

Catalog No. p-4394861 Shop All Troemner Products
Change view
Click to view available options
Length (Metric):
32.8 cm
40.4 cm
Length (English):
12.91 in.
15.91 in.
Diameter (Metric) Outer:
72 mm
102 mm
Diameter (English) Outer:
3 in.
4 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English) Diameter (Metric) Outer Diameter (English) Outer
02-216-326 32.8 cm 12.91 in. 72 mm 3 in.
02-216-327 40.4 cm 15.91 in. 102 mm 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-216-326 Supplier Troemner™ Supplier No. 30392346
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for supporting funnels, round bottom flasks, reaction vessels, and other apparatus that requires lower support

  • Opening in PVC coated aluminum ring allows for easy removal of sample container
  • PVC coating protects glassware
  • Long extension arm permits depth adjustment of the open ring from the lab-frame or ring stand
TRUSTED_SUSTAINABILITY

Specifications

Material PVC
Length (English) 12.91 in.
Length (Metric) 32.8 cm
Diameter (English) Outer 3 in.
Diameter (Metric) Outer 72 mm
Product Type Open Extension Ring
Quantity Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.