Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Model 103 Stirrer

Catalog No. 22266304 Shop All OHAUS Products
Change view
Click to view available options
Speed:
1000 to 7500 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
22-266304 1000 to 7500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-266304 Supplier Troemner™ Supplier No. 30531160
  • Table mounted Basic Speed Control
  • The Speed Control is remotely attached by a 42 in. (107cm) cord
  • Speed Control can be placed on a countertop or shelf close to the stirring apparatus
  • 5 year industry leading warranty

Talboys Model 103 Overhead Mixer is ideal for high speed dispersion up to 7500 rpm. Mixer has direct drive and is designed for continuous duty. The model 103 overhead mixer has a compact design for low torque, high speed mixing. Perfect units for low viscosity mixing.

Overhead mixer includes a collet chuck and 8-inch mounting rod with carriage bolt and wrench for mounting motor to support stands. An additional clamp ( 110B or 112 ) is required to attach the motor's mounting rod to a support stand. Support stands and holders are sold separately. Overhead mixers include a 5 year, industry leading limited warranty on parts and labor.

TRUSTED_SUSTAINABILITY

Specifications

Speed 1000 to 7500 rpm
Voltage 120 V
Dimensions (L x W x H) 5 x 4.4 x 8 in. (12.7 x 11.1 x 20.3 cm)
Height (English) 8 in.
Height (Metric) 20.3 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 4.4 in.
Width (Metric) 11.1 cm
Amperage 1.3 A
Horsepower 1/12
For Use With (Application) Light to medium use
Includes Collet chuck, mounting bar, carriage bolt
Torque 0.7
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.