Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Support Plate

Catalog No. 02216330 Shop All Troemner Products
Change view
Click to view available options
Dimensions (L x W):
12.75 x 9 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
02-216-330 12.75 x 9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-216-330 Supplier Troemner™ Supplier No. 30392350
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Medium support plate designed to hold Hotplates/Stirrers and other apparatus to lab frames or ring stands.

  • Aluminum construction offers strength and durability
  • Support plates include a non skid rubber mat and can mount to vertical rods up to 0.75 in. (1.9cm) diameter
  • Recommended for Professional or Advanced 7 x 7 in. Hotplates, Stirrers or Hotplate Stirrers
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Dimensions (L x W) 12.75 x 9 in.
Length (English) 12.75 in.
Length (Metric) 324 mm
Width (English) 9 in.
Width (Metric) 229 mm
Holds Hotplates/Stirrers and other apparatus to lab frames or ring stands
Includes Non-skid rubber mat
Product Type Support Plate
Size Medium
For Use With (Equipment) Professional or Advanced 7 x 7 in. Hotplates, Stirrers, or Hotplate Stirrers
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.