Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Talboys™ Ultrajaws Heavy-Duty Clamps

Catalog No. 02216241 Shop All Troemner Products
Change view
Click to view available options
Size:
Small
Medium
Large
Size (English) Grip:
0.91 in.
1.97 in.
2.76 in.
2.83 in.
4.06 in.
Length (English) Arm:
4 in.
5 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Grip Length (English) Arm
02-216-241 Medium 2.76 in. 5 in.
02-216-239 Large 4.06 in. 5 in.
02-216-242 Medium 1.97 in. 5 in.
02-216-240 Large 2.83 in. 5 in.
02-216-244 Small 0.91 in. 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 02-216-241 Supplier Troemner™ Supplier No. 30392251
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enables secure gripping and positioning with added strength and durability

Enables secure gripping and positioning with added strength and durability

  • Three-pronged grip with large grip adjustment range
  • Closed yoke construction that minimizes contamination and corrosion of internal components
  • Precise pressure regulation when gripping glassware surfaces reduces the chance of breakage
  • Constructed of nickel-plated zinc with vinyl sleeves
  • For temperatures above 100°C, fiberglass covers

An additional holder must be purchased in order to attach clamps to frames or other apparatus.

TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Type Heavy Duty Clamp
Material Nickel, Zinc
For Use With (Equipment) Holding and Securing Glassware With Precision Ground Glass Joint
For Use With (Application) Use in holding and securing Glassware with precision ground Glass joints
Length (English) Arm 5 in.
Length (Metric) Arm 12.7 cm
Size Medium
Size (Metric) Grip 7.01 cm
Size (English) Grip 2.76 in.
Jaw Type 3-Prong
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.