Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Trolley
SDP

Catalog No. 08111890 Shop All BINDER Inc. Products
Change view
Click to view available options
Dimensions (L x W x H):
130 x 80 x 78 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
08-111-890 130 x 80 x 78 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-890 Supplier BINDER™ Supplier No. 90510019
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For Use With: All models starting 240 L

  • Sturdy in construction
  • Castors with locking brakes
  • Assembly required, detailed instructions included

Specifications

Description Stable cart, casters with locking brakes, dimensions: W 1300 x D 800 x H 780 mm
For Use With (Equipment) BINDER Chambers BD 260, BF 260, ED 260, FD 260, FED 260, FP 240, M 240
Holds Max. load of 250 kg
Material Steel
Type Cart
Dimensions (L x W x H) 130 x 80 x 78 cm
Width (English) 51.2 in.
Width (Metric) 1300 mm
Height (English) 30.7 in.
Height (Metric) 780 mm
Depth (English) 800 mm
Depth (Metric) 31.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.