Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edvotek™ TruBlu™ Jr. Blue Light Transilluminator
SDPSCI_ED

Catalog No. S99499 Shop All EDVOTEK Products
Change view
Click to view available options
Wavelength:
470 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength
S99499 470 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
This item is intended for educational purposes only.
Catalog No. S99499 Supplier Edvotek™ Supplier No. 555
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This item is intended for educational purposes only.

Love your M12 system but interested in blue light visualization? The TruBlu™ Jr. is designed to upgrade your existing Edvotek™ electrophoresis equipment to allow safe, real-time analysis of DNA fragments as they migrate through agarose gel.

This compact unit utilizes the same blue light technology that is found in the EDGE™ and TruBlu™ 2 Transilluminator for visualization of SYBR™ Safe or other blue light-reactive dyes. The TruBlu™ Jr. can also be used to examine fluorescence from green fluorescent protein (GFP).

  • Docks seamlessly with Edvotek™ M12 Electrophoresis System
  • Includes orange contrast lid for M12 cove
  • Battery operated for convenient use in the classroom
  • Safe, non-UV wavelength
  • Blue light emission spectrum centered around 470 nm
  • Universal voltage for worldwide use

Specifications

Length (Metric) 10 cm
Width (Metric) 6 cm
Product Type BlueView Transilluminator
Width (English) 2.4 in.
For Use With (Application) Blue Light Visualization
For Use With (Equipment) Edvotek™ M12 System
Length (English) 3.9 in.
Wavelength 470 nm
Lighting Type LED Blue
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.