Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VAI TruClean Mop Cover

Catalog No. 19546916 Shop All VAI Products
Change view
Click to view available options
TruClean Mop Cover; Width: 40.6 cm (16 in.); Sterile: No
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-546-916 TruClean Mop Cover; Width: 40.6 cm (16 in.); Sterile: No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-546-916 Supplier VAI Supplier No. PFX16COV
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The TruClean Mop Cover provides a high level of quality and cleaning performance. Knotted from 100% continuous filament polyester. Double knot, no-run interlock design guarantees the maximum abrasion resistance.

  • Fits securely over TruCLEAN mop heads
  • Easy to change
  • Double-knit, no-run interlock design for abrasion resistance
  • Ultra-low in particle generation and extracables
  • Excellent surface coherence
  • Consistent contact across whole mop surface
  • Cleanroom laundered and packaged for use in sterile environments
  • Completely lot traceable
  • Sterile versions are double bag packaged

Specifications

Color White
Sterility Non-sterile
Width (Metric) 40.6 cm
Width (English) 16 in.
Material Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.