Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Perfex™ TruCLEAN Waste Containment Bucket

Catalog No. 19042085 Shop All Perfex Corp. Products
Change view
Click to view available options
Capacity (Metric):
9 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
19-042-085 9 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-042-085 Supplier Perfex™ Supplier No. 3009W
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

TruCLEAN Waste Containment Bucket is made of high-temperature resistant polypropylene. 9 Liter Waste Containment Bucket is positioned beneath TruCLEAN Wringer or Sieve to capture and isolate contaminants from cleaning and disinfecting agents.

  • Compatible with gamma, ethylene oxide and autoclave sterilization.
  • Color-coded to reduce cross contamination.
  • Impervious to most chemicals, solvents, and detergents.
  • Standard equipment on TruCLEAN 2 and TruCLEAN Deluxe Disinfection Systems

Specifications

Capacity (Metric) 9 L
Diameter (Metric) Outer 50 cm
Diameter (English) Outer 21.4 in.
Capacity (English) 9.5 qt.
Color Red, White, Blue
Height (Metric) 22.25 cm
Length (Metric) 47 cm
Width (Metric) 27 cm
Autoclavable Autoclavable
Liner Material Polypropylene
For Use With (Application) Cleaning
For Use With (Equipment) TruCLEAN 2 Mopping Systems, TruCLEAN Disinfection Systems
Width (English) 10.75 in.
Length (English) 18.5 in.
Height (English) 8.75 in.
Material Polypropylene
Product Type Waste Container (Floor Model)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.